Rubber Roll, Viton(R), Blk
Mfr # 350-1/16-8
Zoro # G514761166
product price: $1,282.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Elongation
200 %
Standards
ASTM D2000 HK
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350-1/16-8
Zoro #
G514761166
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.0625 in
Overall Width
36 in
Overall Length
8 ft
Details
Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Elongation
200 %
Standards
ASTM D2000 HK
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.012 in
Material
Viton(R)
Weather Resistance
Excellent
Oil Resistance
Excellent
Chemical Resistance
Excellent
Color
Black
Maximum Temperature
400 Degrees F
Water Resistance
Good
Abrasion Resistance
Good
Tensile Strength
800 psi
Minimum Temperature
-20 Degrees F
Adhesive Type
Plain Backing
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.