Rubber Roll, Viton(R), Blk
Mfr # 350-1/8-4
Zoro # G414761914
product price: $1,286.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Elongation
200 %
Standards
ASTM D2000 HK
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350-1/8-4
Zoro #
G414761914
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
4 ft
Overall Thickness
0.125 in
Overall Width
36 in
Details
Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Elongation
200 %
Standards
ASTM D2000 HK
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.016 in
Material
Viton(R)
Color
Black
Maximum Temperature
400 Degrees F
Abrasion Resistance
Good
Tensile Strength
800 psi
Minimum Temperature
-20 Degrees F
Oil Resistance
Excellent
Chemical Resistance
Excellent
Water Resistance
Good
Weather Resistance
Excellent
Number of Ply
0
Adhesive Type
Plain Backing
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.