Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, SBR, 1 Th x 6 In W, 50 Ft, Black

  • Mfr # BULK-RS-SBRHS60-75

  • Zoro # G4375077


product price: $1,010.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBRHS60-75
Zoro #
G4375077
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1 in
Rubber Width
6 in
Rubber Length
50 ft
Overall Length
50 ft
Overall Thickness
1 in
Overall Width
6 in

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 AA 607
Grade
High Strength
Material
SBR
Color
Black
Max. Temp. (F)
200 Degrees F
Minimum Temperature
-45 Degrees F
Density
1.35 g/cc
Compression Set
30 %
Weather Resistance
Fair
Tensile Strength
1,000 psi
Water Resistance
Good
Adhesive Type
Plain Backing
Texture
Smooth
Oil Resistance
Poor
Shape
Strip
Thickness Tolerance
+/-0.061 in
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Tear Strength
18 N/mm
Maximum Temperature
200 Degrees F

Description

Rubber Roll, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade High Strength, Material SBR, Standards ASTM D2000 AA 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 50 ft, Thickness Tolerance +/-0.061 in, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.