Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, SBR, 1/16 In Th, 36 Inx25 Ft

  • Mfr # BULK-RS-SBR75-181

  • Zoro # G7455716


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBR75-181
Zoro #
G7455716
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
25 ft
Overall Thickness
0.0625 in
Overall Width
36 in
Overall Length
25 ft

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
800 psi
Elongation
200 %
Finish
Smooth
Standards
ASTM D2000 AA 706
Grade
Standard
Material
SBR
Max. Temp. (F)
200 Degrees F
Color
Black
Tear Strength
16 N/mm
Texture
Smooth
Oil Resistance
Poor
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Minimum Temperature
-45 Degrees F
Compression Set
38 %
Water Resistance
Good
Abrasion Resistance
Excellent
Density
1.5 g/cc
Tensile Strength
800 psi
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.011 in
Chemical Resistance
Fair
Shape
Roll

Description

Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material SBR, Standards ASTM D2000 AA 706, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 25 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.