Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, SBR, 1/8 In Th, 36 Inx15 Ft

  • Mfr # BULK-RS-RSBR60-91

  • Zoro # G7453634


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Red
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-91
Zoro #
G7453634
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
15 ft
Overall Length
15 ft
Overall Width
36 in
Overall Thickness
0.125 in

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Red
Min. Temp. (F)
-45 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
400 psi
Elongation
200 %
Finish
Smooth
Standards
ASTM D2000 AA 603
Grade
Standard
Color
Red
Material
SBR
Max. Temp. (F)
200 Degrees F
Abrasion Resistance
Excellent
Tensile Strength
400 psi
Thickness Tolerance
+/-0.017 in
Tear Strength
16 N/mm
Maximum Temperature
200 Degrees F
Shape
Roll
Texture
Smooth
Compression Set
38 %
Weather Resistance
Fair
Density
1.5 g/cc
Adhesive Type
Plain Backing
Oil Resistance
Poor
Minimum Temperature
-45 Degrees F
Chemical Resistance
Fair
Water Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 60A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 15 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good, Weather Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.