Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, SBR, 3/8 Th x 6 In W, 50 Ft, Black

  • Mfr # BULK-RS-SBRHS60-83

  • Zoro # G4374885


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBRHS60-83
Zoro #
G4374885
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/8 in
Rubber Width
6 in
Rubber Length
50 ft
Overall Length
50 ft
Overall Thickness
0.375 in
Overall Width
6 in

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 AA 607
Grade
High Strength
Max. Temp. (F)
200 Degrees F
Color
Black
Material
SBR
Texture
Smooth
Adhesive Type
Plain Backing
Compression Set
30 %
Density
1.35 g/cc
Chemical Resistance
Fair
Abrasion Resistance
Excellent
Oil Resistance
Poor
Tensile Strength
1,000 psi
Tear Strength
18 N/mm
Weather Resistance
Fair
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Maximum Temperature
200 Degrees F
Shape
Strip
Thickness Tolerance
+/-0.035 in

Description

Rubber Roll, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade High Strength, Material SBR, Standards ASTM D2000 AA 607, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 50 ft, Thickness Tolerance +/-0.035 in, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.375 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.