Zoro Homepage

Rubber Sheet, 10 ft Overall L, Black

  • Mfr # 6050-1/4X1.5X10

  • Zoro # G614761417


product price: $19.39
/ea

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050-1/4X1.5X10
Zoro #
G614761417
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
1 1/2 in
Overall Length
10 ft
Overall Thickness
0.25 in

Details

Item
Rubber Sheet
Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.031 in
Shape
Strip
Chemical Resistance
Fair
Water Resistance
Good
Material
Neoprene
Oil Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Tensile Strength
1,000 psi
Minimum Temperature
-20 Degrees F
Number of Ply
0
Maximum Temperature
170 Degrees F
Color
Black

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.