Rubber Sheet, 12" Overall L
Mfr # 8501-1/4A
Zoro # G014760638
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Shape
Sheet
Texture
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8501-1/4A
Zoro #
G014760638
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Thickness
0.25 in
Overall Length
12 in
Details
Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Shape
Sheet
Texture
Textured
Thickness Tolerance
0.031 in
Material
Recycled Rubber
Weather Resistance
Poor
Water Resistance
Good
Chemical Resistance
Good
Abrasion Resistance
Good
Oil Resistance
Poor
Number of Ply
0
Tensile Strength
250 psi
Minimum Temperature
-20 Degrees F
Color
Black-Speckled
Adhesive Type
Plain Backing
Maximum Temperature
220 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.