Zoro Homepage

Rubber Sheet, 12" Overall L, Black

  • Mfr # 4040-1/8A

  • Zoro # G914760721


product price: $9.69
/ea

Key Features

Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BF
Grade
Commercial Grade
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040-1/8A
Zoro #
G914760721
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
12 in
Overall Length
12 in
Overall Thickness
0.125 in

Details

Item
Rubber Sheet
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BF
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.016 in
Shape
Sheet
Water Resistance
Good
Material
Buna-N
Chemical Resistance
Fair
Oil Resistance
Excellent
Abrasion Resistance
Good
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Maximum Temperature
220 Degrees F
Adhesive Type
Plain Backing
Tensile Strength
1,000 psi
Number of Ply
0
Color
Black

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.