Zoro Homepage

Rubber Sheet, 12" Overall L, Black

  • Mfr # 4040-1/8ATAPE

  • Zoro # G614760731


product price: $12.69
/ea

Key Features

Durometer
40A
Backing Type
Adhesive
Standards
ASTM D2000 BF
Grade
Commercial Grade
Thickness Tolerance
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040-1/8ATAPE
Zoro #
G614760731
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
12 in
Overall Thickness
0.125 in
Overall Length
12 in

Details

Item
Rubber Sheet
Durometer
40A
Backing Type
Adhesive
Standards
ASTM D2000 BF
Grade
Commercial Grade
Thickness Tolerance
0.016 in
Texture
Smooth
Shape
Sheet
Oil Resistance
Excellent
Weather Resistance
Fair
Material
Buna-N
Chemical Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Good
Maximum Adhesive Temperature
225 Degrees F
Number of Ply
0
Tensile Strength
1,000 psi
Adhesive Type
Adhesive Backing
Minimum Temperature
-30 Degrees F
Maximum Temperature
220 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Color
Black

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.