Rubber Sheet, 12" Overall L, Black
Mfr # 4040-1/8B
Zoro # G214760681
product price: $19.49
/eaKey Features
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BF
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040-1/8B
Zoro #
G214760681
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
12 in
Overall Thickness
0.125 in
Overall Width
24 in
Details
Item
Rubber Sheet
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BF
Grade
Commercial Grade
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.016 in
Weather Resistance
Fair
Abrasion Resistance
Good
Chemical Resistance
Fair
Water Resistance
Good
Material
Buna-N
Oil Resistance
Excellent
Adhesive Type
Plain Backing
Number of Ply
0
Maximum Temperature
220 Degrees F
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Color
Black
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.