Rubber Sheet, 12" Overall L, Black
Mfr # 4060-1/8A
Zoro # G014761994
product price: $9.69
/eaKey Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BF
Grade
Commercial Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4060-1/8A
Zoro #
G014761994
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.125 in
Overall Length
12 in
Overall Width
12 in
Details
Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BF
Grade
Commercial Grade
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.016 in
Weather Resistance
Fair
Abrasion Resistance
Good
Chemical Resistance
Fair
Material
Buna-N
Oil Resistance
Excellent
Water Resistance
Good
Tensile Strength
1,000 psi
Adhesive Type
Plain Backing
Number of Ply
0
Minimum Temperature
-30 Degrees F
Maximum Temperature
220 Degrees F
Color
Black
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.