Zoro Homepage

Rubber Sheet, 12" Overall L, Black

  • Mfr # 6030-1/16C

  • Zoro # G814761484


product price: $11.69
/ea

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6030-1/16C
Zoro #
G814761484
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
12 in
Overall Width
36 in
Overall Thickness
0.0625 in

Details

Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Strip
Thickness Tolerance
0.012 in
Texture
Smooth
Oil Resistance
Good
Adhesive Type
Plain Backing
Water Resistance
Good
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Maximum Temperature
170 Degrees F
Number of Ply
0
Minimum Temperature
-20 Degrees F
Material
Neoprene
Chemical Resistance
Fair
Weather Resistance
Good
Color
Black

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.