Rubber Sheet, 12" Overall L, Black
Mfr # 6030-1/4B
Zoro # G314761243
product price: $31.19
/eaKey Features
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6030-1/4B
Zoro #
G314761243
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.25 in
Overall Width
24 in
Overall Length
12 in
Details
Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.031 in
Shape
Sheet
Abrasion Resistance
Good
Water Resistance
Good
Oil Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Excellent
Material
Neoprene
Maximum Temperature
170 Degrees F
Minimum Temperature
-20 Degrees F
Color
Black
Number of Ply
0
Tensile Strength
1,000 psi
Adhesive Type
Plain Backing
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.