Rubber Sheet, 12" Overall L, Black
Mfr # 6030-1/8C
Zoro # G714761195
product price: $23.39
/eaKey Features
Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6030-1/8C
Zoro #
G714761195
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.125 in
Overall Width
36 in
Overall Length
12 in
Details
Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Shape
Strip
Thickness Tolerance
0.016 in
Number of Ply
0
Oil Resistance
Good
Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Good
Weather Resistance
Good
Color
Black
Water Resistance
Good
Adhesive Type
Plain Backing
Material
Neoprene
Maximum Temperature
170 Degrees F
Tensile Strength
1,000 psi
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.