Rubber Sheet, 12" Overall L, Black
Mfr # 6030-3/16A
Zoro # G414760979
product price: $11.69
/eaKey Features
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6030-3/16A
Zoro #
G414760979
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
12 in
Overall Width
12 in
Overall Thickness
0.1875 in
Details
Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.020 in
Chemical Resistance
Fair
Material
Neoprene
Water Resistance
Good
Abrasion Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Good
Adhesive Type
Plain Backing
Number of Ply
0
Minimum Temperature
-20 Degrees F
Maximum Temperature
170 Degrees F
Color
Black
Tensile Strength
1,000 psi
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.