Zoro Homepage

Rubber Sheet, 12" Overall L, Black

  • Mfr # 6050-1/2A

  • Zoro # G014761208


product price: $31.19
/ea

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050-1/2A
Zoro #
G014761208
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Thickness
0.5 in

Details

Item
Rubber Sheet
Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Strip
Thickness Tolerance
0.047 in
Texture
Smooth
Chemical Resistance
Fair
Material
Neoprene
Water Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Good
Abrasion Resistance
Good
Number of Ply
0
Adhesive Type
Plain Backing
Maximum Temperature
170 Degrees F
Color
Black
Minimum Temperature
-20 Degrees F
Tensile Strength
1,000 psi

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.