Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, 12" Overall L, Black

  • Mfr # 6050-1/2B

  • Zoro # G514761128


product price: $62.19
/ea

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Thickness Tolerance
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050-1/2B
Zoro #
G514761128
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
12 in
Overall Thickness
0.5 in
Overall Width
24 in

Details

Item
Rubber Sheet
Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Thickness Tolerance
0.047 in
Texture
Smooth
Shape
Strip
Oil Resistance
Good
Material
Neoprene
Chemical Resistance
Fair
Abrasion Resistance
Good
Weather Resistance
Excellent
Water Resistance
Good
Adhesive Type
Plain Backing
Tensile Strength
1,000 psi
Color
Black
Minimum Temperature
-20 Degrees F
Maximum Temperature
170 Degrees F
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.