Zoro Homepage

Rubber Sheet, 12" Overall L, Black

  • Mfr # 6050-1/8A

  • Zoro # G514761784


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050-1/8A
Zoro #
G514761784
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
12 in
Overall Length
12 in
Overall Thickness
0.125 in

Details

Item
Rubber Sheet
Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Strip
Texture
Smooth
Thickness Tolerance
0.016 in
Material
Neoprene
Weather Resistance
Excellent
Abrasion Resistance
Good
Water Resistance
Good
Chemical Resistance
Fair
Oil Resistance
Good
Maximum Temperature
170 Degrees F
Minimum Temperature
-20 Degrees F
Color
Black
Tensile Strength
1,000 psi
Number of Ply
0
Adhesive Type
Plain Backing

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.