Rubber Sheet, 12" Overall L, Black
Mfr # 6070-1/8A
Zoro # G214761121
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6070-1/8A
Zoro #
G214761121
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
12 in
Overall Width
12 in
Overall Thickness
0.125 in
Details
Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.016 in
Shape
Strip
Oil Resistance
Good
Color
Black
Weather Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Fair
Abrasion Resistance
Good
Material
Neoprene
Adhesive Type
Plain Backing
Tensile Strength
1,000 psi
Maximum Temperature
170 Degrees F
Number of Ply
0
Minimum Temperature
-20 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.