Rubber Sheet, 18" Overall L, Black
Mfr # 6040-1/4D
Zoro # G914761742
product price: $34.99
/eaKey Features
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6040-1/4D
Zoro #
G914761742
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
18 in
Overall Length
18 in
Overall Thickness
0.25 in
Details
Item
Rubber Sheet
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.031 in
Shape
Strip
Oil Resistance
Good
Water Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Excellent
Material
Neoprene
Abrasion Resistance
Good
Number of Ply
0
Adhesive Type
Plain Backing
Color
Black
Tensile Strength
1,000 psi
Maximum Temperature
170 Degrees F
Minimum Temperature
-20 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.