Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, 18" Overall L, Black

  • Mfr # 6040-1/8DTAPE

  • Zoro # G914761636


product price: $22.79
/ea

Key Features

Durometer
40A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6040-1/8DTAPE
Zoro #
G914761636
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
18 in
Overall Length
18 in
Overall Thickness
0.125 in

Details

Item
Rubber Sheet
Durometer
40A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.016 in
Shape
Strip
Chemical Resistance
Fair
Water Resistance
Good
Oil Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Good
Material
Neoprene
Minimum Temperature
-20 Degrees F
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-40 Degrees F
Number of Ply
0
Maximum Temperature
170 Degrees F
Color
Black
Maximum Adhesive Temperature
225 Degrees F
Adhesive Type
Adhesive Backing

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.