Rubber Sheet, 18" Overall L, Black
Mfr # 6070-1D
Zoro # G214760957
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6070-1D
Zoro #
G214760957
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
1 in
Overall Width
18 in
Overall Length
18 in
Details
Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Strip
Texture
Smooth
Thickness Tolerance
0.049 in
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Color
Black
Abrasion Resistance
Good
Weather Resistance
Excellent
Water Resistance
Good
Adhesive Type
Plain Backing
Material
Neoprene
Oil Resistance
Good
Maximum Temperature
170 Degrees F
Number of Ply
0
Minimum Temperature
-20 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.