Rubber Sheet, 2" Overall L, Black
Mfr # 5346-1/16HGX
Zoro # G514761623
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Elongation
500 %
Standards
ASTM D2000 BG
Grade
High Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5346-1/16HGX
Zoro #
G514761623
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Length
2 in
Overall Thickness
0.0625 in
Details
Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Elongation
500 %
Standards
ASTM D2000 BG
Grade
High Grade
Shape
Strip
Texture
Smooth
Thickness Tolerance
0.012 in
Abrasion Resistance
Excellent
Water Resistance
Good
Color
Black
Maximum Temperature
225 Degrees F
Adhesive Type
Plain Backing
Tensile Strength
1,500 psi
Weather Resistance
Excellent
Number of Ply
0
Chemical Resistance
Fair
Oil Resistance
Excellent
Material
Buna-N
Minimum Temperature
-40 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.