Zoro Homepage

Rubber Sheet, 2" Overall L, Black

  • Mfr # 6060-1/2XTAPE

  • Zoro # G314761175


product price: $20.19
/ea

Key Features

Durometer
60A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6060-1/2XTAPE
Zoro #
G314761175
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2 in
Overall Width
36 in
Overall Thickness
0.5 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.047 in
Shape
Strip
Adhesive Type
Adhesive Backing
Water Resistance
Good
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Minimum Adhesive Temperature
-40 Degrees F
Material
Neoprene
Minimum Temperature
-20 Degrees F
Maximum Temperature
170 Degrees F
Oil Resistance
Good
Color
Black
Weather Resistance
Good
Maximum Adhesive Temperature
225 Degrees F
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.