Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, 24" Overall L

  • Mfr # 8501-3/8G

  • Zoro # G214760629


product price: $38.99
/ea

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Texture
Textured
Thickness Tolerance
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501-3/8G
Zoro #
G214760629
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
0.375 in
Overall Width
30 in
Overall Length
24 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Texture
Textured
Thickness Tolerance
0.047 in
Shape
Sheet
Abrasion Resistance
Good
Oil Resistance
Poor
Weather Resistance
Poor
Chemical Resistance
Good
Material
Recycled Rubber
Water Resistance
Good
Color
Black-Speckled
Tensile Strength
250 psi
Minimum Temperature
-20 Degrees F
Maximum Temperature
220 Degrees F
Adhesive Type
Plain Backing
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.