Zoro Homepage

Rubber Sheet, 24" Overall L

  • Mfr # 8501-3/8H

  • Zoro # G214760599


product price: $62.29
/ea

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
115 %
Grade
Commercial Grade
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-3/8H
Zoro #
G214760599
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Thickness
0.375 in
Overall Width
4 ft

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Elongation
115 %
Grade
Commercial Grade
Shape
Sheet
Thickness Tolerance
0.047 in
Texture
Textured
Oil Resistance
Poor
Weather Resistance
Poor
Tensile Strength
250 psi
Chemical Resistance
Poor
Maximum Temperature
220 Degrees F
Material
Recycled Rubber
Color
Black-Speckled
Minimum Temperature
-20 Degrees F
Water Resistance
Good
Abrasion Resistance
Good
Number of Ply
0
Adhesive Type
Plain Backing

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.