Zoro Homepage

Rubber Sheet, 24" Overall L

  • Mfr # 8501-5/16G

  • Zoro # G914760646


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Shape
Sheet
Thickness Tolerance
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-5/16G
Zoro #
G914760646
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
0.3125 in
Overall Width
30 in
Overall Length
24 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Shape
Sheet
Thickness Tolerance
0.047 in
Texture
Textured
Abrasion Resistance
Good
Water Resistance
Good
Weather Resistance
Poor
Oil Resistance
Poor
Material
Recycled Rubber
Chemical Resistance
Good
Tensile Strength
250 psi
Color
Black-Speckled
Adhesive Type
Plain Backing
Number of Ply
0
Minimum Temperature
-20 Degrees F
Maximum Temperature
220 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.