Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, 36" Overall L

  • Mfr # 8501-1/16J

  • Zoro # G814760647


product price: $12.29
/ea

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Texture
Textured
Thickness Tolerance
0.012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-1/16J
Zoro #
G814760647
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
36 in
Overall Thickness
0.0625 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Texture
Textured
Thickness Tolerance
0.012 in
Shape
Sheet
Water Resistance
Good
Chemical Resistance
Good
Abrasion Resistance
Good
Oil Resistance
Poor
Weather Resistance
Poor
Material
Recycled Rubber
Tensile Strength
250 psi
Number of Ply
0
Color
Black-Speckled
Maximum Temperature
220 Degrees F
Adhesive Type
Plain Backing
Minimum Temperature
-20 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.