Zoro Homepage

Rubber Sheet, 36" Overall L

  • Mfr # 8501-1/8J

  • Zoro # G214760636


product price: $20.59
/ea

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Shape
Sheet
Texture
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-1/8J
Zoro #
G214760636
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
36 in
Overall Thickness
0.125 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Shape
Sheet
Texture
Textured
Thickness Tolerance
0.016 in
Material
Recycled Rubber
Water Resistance
Good
Oil Resistance
Poor
Abrasion Resistance
Good
Chemical Resistance
Good
Weather Resistance
Poor
Maximum Temperature
220 Degrees F
Adhesive Type
Plain Backing
Tensile Strength
250 psi
Minimum Temperature
-20 Degrees F
Color
Black-Speckled
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.