Zoro Homepage

Rubber Sheet, 36" Overall L, Black

  • Mfr # 4040-1/4M

  • Zoro # G614761226


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Durometer
40A
Backing Type
Non-Adhesive
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040-1/4M
Zoro #
G614761226
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Thickness
0.25 in
Overall Length
36 in

Details

Item
Rubber Sheet
Durometer
40A
Backing Type
Non-Adhesive
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.031 in
Shape
Sheet
Abrasion Resistance
Good
Chemical Resistance
Fair
Color
Black
Oil Resistance
Excellent
Number of Ply
0
Water Resistance
Good
Material
Buna-N
Tensile Strength
1,000 psi
Adhesive Type
Plain Backing
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Maximum Temperature
220 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.