Rubber Sheet, 36" Overall L, Black
Mfr # 4040-1/8M
Zoro # G914760691
product price: $87.69
/ea
Free Shipping & Returns
Key Features
Durometer
40A
Backing Type
Non-Adhesive
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040-1/8M
Zoro #
G914760691
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.125 in
Overall Width
36 in
Overall Length
36 in
Details
Item
Rubber Sheet
Durometer
40A
Backing Type
Non-Adhesive
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Commercial Grade
Thickness Tolerance
0.016 in
Shape
Sheet
Texture
Smooth
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Chemical Resistance
Fair
Material
Buna-N
Maximum Temperature
220 Degrees F
Number of Ply
0
Tensile Strength
1,000 psi
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Oil Resistance
Excellent
Color
Black
Weather Resistance
Fair
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.