Rubber Sheet, 36" Overall L, Black
Mfr # 6030-1/4G
Zoro # G714761249
product price: $93.39
/ea
Free Shipping & Returns
Key Features
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6030-1/4G
Zoro #
G714761249
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
24 in
Overall Thickness
0.25 in
Overall Length
36 in
Details
Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Shape
Strip
Thickness Tolerance
0.031 in
Oil Resistance
Good
Weather Resistance
Excellent
Water Resistance
Good
Abrasion Resistance
Good
Chemical Resistance
Fair
Material
Neoprene
Color
Black
Maximum Temperature
170 Degrees F
Minimum Temperature
-20 Degrees F
Tensile Strength
1,000 psi
Number of Ply
0
Adhesive Type
Plain Backing
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.