Zoro Homepage

Rubber Sheet, 36" Overall L, Black

  • Mfr # 6030-1/4M

  • Zoro # G114761238


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6030-1/4M
Zoro #
G114761238
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.25 in
Overall Length
36 in
Overall Width
36 in

Details

Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Strip
Texture
Smooth
Thickness Tolerance
0.031 in
Color
Black
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Water Resistance
Good
Weather Resistance
Good
Abrasion Resistance
Good
Minimum Temperature
-20 Degrees F
Material
Neoprene
Maximum Temperature
170 Degrees F
Adhesive Type
Plain Backing
Oil Resistance
Good
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.