Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, 36" Overall L, Black

  • Mfr # 6040-3/4MTAPE

  • Zoro # G414761204


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Durometer
40A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6040-3/4MTAPE
Zoro #
G414761204
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
36 in
Overall Width
36 in
Overall Thickness
0.75 in

Details

Item
Rubber Sheet
Durometer
40A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Shape
Strip
Thickness Tolerance
0.049 in
Number of Ply
0
Weather Resistance
Good
Oil Resistance
Good
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
225 Degrees F
Material
Neoprene
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Adhesive Type
Adhesive Backing
Water Resistance
Good
Maximum Temperature
170 Degrees F
Color
Black
Minimum Adhesive Temperature
-40 Degrees F
Abrasion Resistance
Good

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.