Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, 36" Overall L, Black

  • Mfr # 6050-1/2FTAPE

  • Zoro # G914760974


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Durometer
50A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050-1/2FTAPE
Zoro #
G914760974
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
36 in
Overall Width
18 in
Overall Thickness
0.5 in

Details

Item
Rubber Sheet
Durometer
50A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Strip
Texture
Smooth
Thickness Tolerance
0.047 in
Weather Resistance
Excellent
Abrasion Resistance
Good
Water Resistance
Good
Oil Resistance
Good
Chemical Resistance
Fair
Material
Neoprene
Color
Black
Tensile Strength
1,000 psi
Adhesive Type
Adhesive Backing
Maximum Temperature
170 Degrees F
Maximum Adhesive Temperature
225 Degrees F
Minimum Temperature
-20 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.