Rubber Sheet, 36" Overall L, Black
Mfr # 6050-3/8M
Zoro # G014761260
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Durometer
50A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6050-3/8M
Zoro #
G014761260
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
36 in
Overall Width
36 in
Overall Thickness
0.375 in
Details
Item
Rubber Sheet
Durometer
50A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Strip
Thickness Tolerance
0.047 in
Texture
Smooth
Weather Resistance
Good
Maximum Temperature
170 Degrees F
Material
Neoprene
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Water Resistance
Good
Oil Resistance
Good
Number of Ply
0
Color
Black
Minimum Temperature
-20 Degrees F
Chemical Resistance
Fair
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.