Zoro Homepage

Rubber Sheet, 36" Overall L, Black

  • Mfr # 6070-1/2C

  • Zoro # G114761627


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6070-1/2C
Zoro #
G114761627
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
36 in
Overall Width
12 in
Overall Thickness
0.5 in

Details

Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.047 in
Shape
Strip
Weather Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Fair
Abrasion Resistance
Good
Material
Neoprene
Tensile Strength
1,000 psi
Adhesive Type
Plain Backing
Oil Resistance
Good
Color
Black
Maximum Temperature
170 Degrees F
Number of Ply
0
Minimum Temperature
-20 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.