Rubber Sheet, 36" Overall L, Black
Mfr # 6070-1/8C
Zoro # G814761033
product price: $23.39
/eaKey Features
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6070-1/8C
Zoro #
G814761033
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.125 in
Overall Width
12 in
Overall Length
36 in
Details
Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Strip
Thickness Tolerance
0.016 in
Texture
Smooth
Adhesive Type
Plain Backing
Tensile Strength
1,000 psi
Material
Neoprene
Abrasion Resistance
Good
Water Resistance
Good
Oil Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Excellent
Color
Black
Minimum Temperature
-20 Degrees F
Number of Ply
0
Maximum Temperature
170 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.