Rubber Sheet, 36" Overall L, Black
Mfr # 6855C21/16N4M
Zoro # G214760766
product price: $85.79
/ea
Free Shipping & Returns
Key Features
Durometer
40A
Backing Type
Non-Adhesive
Standards
MIL-R-6855 Class 2 Grade 40
Grade
Military Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6855C21/16N4M
Zoro #
G214760766
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Length
36 in
Overall Thickness
0.0625 in
Details
Item
Rubber Sheet
Durometer
40A
Backing Type
Non-Adhesive
Standards
MIL-R-6855 Class 2 Grade 40
Grade
Military Grade
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.012 in
Oil Resistance
Good
Weather Resistance
Excellent
Chemical Resistance
Fair
Material
Neoprene
Water Resistance
Good
Abrasion Resistance
Good
Number of Ply
0
Color
Black
Tensile Strength
1,000 psi
Minimum Temperature
-20 Degrees F
Adhesive Type
Plain Backing
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.