Zoro Homepage

Rubber Sheet, 36" Overall L, Black

  • Mfr # 6855C21/16N6M

  • Zoro # G114760750


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Standards
MIL-R-6855 Class 2 Grade 60
Grade
Military Grade
Thickness Tolerance
0.012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6855C21/16N6M
Zoro #
G114760750
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Thickness
0.0625 in
Overall Width
36 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Standards
MIL-R-6855 Class 2 Grade 60
Grade
Military Grade
Thickness Tolerance
0.012 in
Shape
Sheet
Texture
Smooth
Weather Resistance
Excellent
Oil Resistance
Good
Material
Neoprene
Chemical Resistance
Fair
Abrasion Resistance
Good
Water Resistance
Good
Color
Black
Tensile Strength
1,000 psi
Minimum Temperature
-20 Degrees F
Number of Ply
0
Adhesive Type
Plain Backing

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.