Zoro Homepage

Rubber Sheet, 36" Overall L, Black

  • Mfr # 7705BUNA1-1/8M

  • Zoro # G514760756


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BF 610
Grade
Fabric-Reinforced
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7705BUNA1-1/8M
Zoro #
G514760756
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Thickness
0.125 in
Overall Length
36 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BF 610
Grade
Fabric-Reinforced
Shape
Sheet
Thickness Tolerance
0.016 in
Texture
Smooth
Chemical Resistance
Fair
Oil Resistance
Excellent
Material
Buna-N
Number of Ply
1
Weather Resistance
Fair
Abrasion Resistance
Good
Water Resistance
Good
Tensile Strength
600 psi
Maximum Temperature
170 Degrees F
Adhesive Type
Plain Backing
Color
Black
Minimum Temperature
-20 Degrees F
Reinforced Material
Nylon

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.