Zoro Homepage

Rubber Sheet, 36" Overall L, Black

  • Mfr # 7710-1/16NEO1-C

  • Zoro # G514760817


product price: $17.99
/ea

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7710-1/16NEO1-C
Zoro #
G514760817
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.0625 in
Overall Length
36 in
Overall Width
12 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.012 in
Weather Resistance
Excellent
Chemical Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Good
Number of Ply
1
Oil Resistance
Good
Material
Neoprene
Reinforced Material
Nylon
Color
Black
Minimum Temperature
-20 Degrees F
Tensile Strength
1,500 psi
Adhesive Type
Plain Backing
Maximum Temperature
170 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.