Rubber Sheet, 36" Overall L, Black
Mfr # 7710-1/8NEO2-C
Zoro # G514760596
product price: $35.89
/eaKey Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7710-1/8NEO2-C
Zoro #
G514760596
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
12 in
Overall Thickness
0.125 in
Overall Length
36 in
Details
Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.016 in
Water Resistance
Good
Oil Resistance
Good
Material
Neoprene
Weather Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Fair
Number of Ply
2
Color
Black
Tensile Strength
1,500 psi
Minimum Temperature
-20 Degrees F
Adhesive Type
Plain Backing
Reinforced Material
Nylon
Maximum Temperature
170 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.