Rubber Sheet, 4 ft Overall L
Mfr # 8501-1/8K
Zoro # G014760669
product price: $36.49
/eaKey Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
115 %
Grade
Commercial Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8501-1/8K
Zoro #
G014760669
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 ft
Overall Width
4 ft
Overall Thickness
0.125 in
Details
Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Elongation
115 %
Grade
Commercial Grade
Shape
Sheet
Texture
Textured
Thickness Tolerance
0.016 in
Maximum Temperature
220 Degrees F
Chemical Resistance
Poor
Tensile Strength
250 psi
Minimum Temperature
-20 Degrees F
Oil Resistance
Poor
Weather Resistance
Poor
Abrasion Resistance
Good
Color
Black-Speckled
Material
Recycled Rubber
Water Resistance
Good
Adhesive Type
Plain Backing
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.