Zoro Homepage

Rubber Sheet, 4 ft Overall L

  • Mfr # 8501-3/8K

  • Zoro # G514760626


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
115 %
Grade
Commercial Grade
Thickness Tolerance
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-3/8K
Zoro #
G514760626
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
4 ft
Overall Thickness
0.375 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Elongation
115 %
Grade
Commercial Grade
Thickness Tolerance
0.047 in
Shape
Sheet
Texture
Textured
Abrasion Resistance
Good
Material
Recycled Rubber
Color
Black-Speckled
Weather Resistance
Poor
Tensile Strength
250 psi
Oil Resistance
Poor
Water Resistance
Good
Maximum Temperature
220 Degrees F
Minimum Temperature
-20 Degrees F
Chemical Resistance
Poor
Adhesive Type
Plain Backing
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.