Zoro Homepage

Rubber Sheet, Black, 12" L

  • Mfr # 1670-1/16C

  • Zoro # G813366215


product price: $12.39
/ea

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670-1/16C
Zoro #
G813366215
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.063 in
Overall Length
12 in
Overall Width
36 in

Details

Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
+/-0.012 in
Tear Strength
20 N/mm
Compression Set
33 %
Density
1.5 g/cc
Shape
Sheet
Water Resistance
Excellent
Weather Resistance
Excellent
Chemical Resistance
Good
Adhesive Type
Plain Backing
Material
EPDM
Abrasion Resistance
Good
Tensile Strength
750 psi
Color
Black
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F

Description

Rubber Sheet, EPDM Rubber, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.