Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Black, 12" L

  • Mfr # 1670-3/16A

  • Zoro # G413366134


product price: $12.39
/ea

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670-3/16A
Zoro #
G413366134
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
12 in
Overall Thickness
0.188 in
Overall Width
12 in

Details

Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Shape
Sheet
Compression Set
33 %
Tear Strength
20 N/mm
Texture
Smooth
Density
1.5 g/cc
Thickness Tolerance
+/-0.020 in
Material
EPDM
Water Resistance
Excellent
Tensile Strength
750 psi
Abrasion Resistance
Good
Oil Resistance
Poor
Chemical Resistance
Good
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Color
Black
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F

Description

Rubber Sheet, EPDM Rubber, Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.