Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Black, 12" L

  • Mfr # 1670-3/16ATAPE

  • Zoro # G113366182


product price: $16.69
/ea

Key Features

Durometer
70A
Backing Type
Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670-3/16ATAPE
Zoro #
G113366182
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Thickness
0.188 in

Details

Item
Rubber Sheet
Durometer
70A
Backing Type
Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Thickness Tolerance
+/-0.020 in
Texture
Smooth
Shape
Sheet
Density
1.5 g/cc
Compression Set
33 %
Tear Strength
20 N/mm
Water Resistance
Excellent
Abrasion Resistance
Good
Material
EPDM
Weather Resistance
Excellent
Oil Resistance
Poor
Tensile Strength
750 psi
Color
Black
Chemical Resistance
Good
Maximum Adhesive Temperature
-40 Degrees F
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Minimum Adhesive Temperature
300 Degrees F

Description

Rubber Sheet, EPDM Rubber, Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.