Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Black, 12" L

  • Mfr # 1670-3/32BTAPE

  • Zoro # G213366150


product price: $16.69
/ea

Key Features

Durometer
70A
Backing Type
Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670-3/32BTAPE
Zoro #
G213366150
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.094 in
Overall Length
12 in
Overall Width
24 in

Details

Item
Rubber Sheet
Durometer
70A
Backing Type
Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Compression Set
33 %
Thickness Tolerance
+/-0.016 in
Density
1.5 g/cc
Tear Strength
20 N/mm
Texture
Smooth
Shape
Sheet
Color
Black
Chemical Resistance
Good
Water Resistance
Excellent
Oil Resistance
Poor
Weather Resistance
Excellent
Material
EPDM
Tensile Strength
750 psi
Abrasion Resistance
Good
Maximum Adhesive Temperature
-40 Degrees F
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
300 Degrees F

Description

Rubber Sheet, Sheet, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.016 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 750 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.